General Cable 2C22-CM-GY-S-A-GCC CM Multi-Conductor Unshielded Non-Plenum Communication and Control Cable, 22 AWG, 2 Conductor, 1000 ft. Spool | Graybar Store
General Cable - CM Multi-Conductor Unshielded Non-Plenum Communication and Control Cable, 22 AWG, 2 Conductor, 1000 ft. Spool - 2C22-CM-GY-S-A-GCC
+ / - Hover over image to Zoom
Other Views

    CM Multi-Conductor Unshielded Non-Plenum Communication and Control Cable, 22 AWG, 2 Conductor, 1000 ft. Spool

    Manufacturer: General Cable
    Manufacturer #: 2C22-CM-GY-S-A-GCC
    SKU: 25051267
    $161.93
    Checking Pricing
         
    Conductor Size:22 AWG
    Conductor Material:Tinned Bare Copper
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C22-CM-GY-S-A-GCC
    • No. of Conductors 2
    • Type Non-Plenum
    • Conductor Material Tinned Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Unshielded Cable, Insulation Material PVC, Conductor Size 22 AWG, No. of Pairs or Cond. 2 Conductor, Length 1000 Ft, Color Gray