General Cable 6C18-CMP-NA-R-GCC Carol® Brand Unshielded Electronic Cable, Plenum, Flexguard PVC Insulation, 18 AWG, 6 Conductor, 1000 ft. Reel | Graybar Store
General Cable - Carol® Brand Unshielded Electronic Cable, Plenum, Flexguard PVC Insulation, 18 AWG, 6 Conductor, 1000 ft. Reel - 6C18-CMP-NA-R-GCC
+ / - Hover over image to Zoom
Other Views

    Carol® Brand Unshielded Electronic Cable, Plenum, Flexguard PVC Insulation, 18 AWG, 6 Conductor, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 6C18-CMP-NA-R-GCC
    SKU: 22015269
    $313.03
    Checking Pricing
         
    Conductor Size:18 AWG
    Conductor Material:Bare Copper
    No. of Conductors:6
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6C18-CMP-NA-R-GCC
    • Cable Type Plenum
    • No. of Conductors 6
    • Application Security Alarm
    • Type Plenum
    • Brand Carol
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Unshielded Cable, Rating Plenum, Insulation Material PVC, Conductor Size 18 AWG, No. of Pairs or Cond. 6 Conductor, Length 1000 Ft, Color Natural