Lapp USA 53621370 Multi Cable Sealing Bushing | Graybar Store
Lapp USA - Multi Cable Sealing Bushing - 53621370
+ / - Hover over image to Zoom
Other Views

    Multi Cable Sealing Bushing

    Manufacturer: Lapp USA
    Manufacturer #: 53621370
    SKU: 25701562
    $1.33
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    No. of Holes:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lapp USA
    • Manufacturer # 53621370
    • Materials Silicone
    • No. of Holes 3
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Skintop® Multi Cable Sealing Bushing, Silicone, Trade Size (Inches): 3/4 in