Klein Tools 63020 Multi-Cable Cutter Klein-Kurve | Graybar Store
Klein Tools - Multi-Cable Cutter Klein-Kurve - 63020
+ / - Hover over image to Zoom
Other Views

    Multi-Cable Cutter Klein-Kurve

    Manufacturer: Klein Tools
    Manufacturer #: 63020
    SKU: 22038719
    $28.60
    Checking Pricing
         
    Capacity:Round Copper Calbe, 12 AWG Wire, Stainless Steel 2 mm, 0.08 Inch Mild Steel
    Overall Length (Inches):7.18
    Tool Application:Copper and Steel Wiring
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 63020
    • Capacity Round Copper Calbe, 12 AWG Wire, Stainless Steel 2 mm, 0.08 Inch Mild Steel
    • Overall Length (Inches) 7.18
    Product Overview:
    Multi-cable cutter cuts round copper cable, 12 AWG wire, stainless steel 2 mm and 0.08 inch mild steel.