Milwaukee Tool 48-22-2101 Multi Bit Driver | Graybar Store
Milwaukee Tool - Multi Bit Driver - 48-22-2101
+ / - Hover over image to Zoom
Other Views

    Multi Bit Driver

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-2101
    SKU: 25617800
    $22.28
    Checking Pricing
         
    Length (Inches):6.0
    Capacity:10 (Wire Stripper) ga
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-2101
    • Capacity 10 (Wire Stripper) ga
    • Length (Inches) 6.0
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    ECX™ Multi Bit Driver, Length (Inches): 6, Capacity: 10 (Wire Stripper) ga
    Includes
    • (1) 10IN1 Handle
    • (1) 3 1/2 in. ECX™ #1
    • (1) 3 1/2 in. ECX™ #2
    • (1) 3 1/2 in. Phillips #1
    • (1) 3 1/2 in. Phillips #2
    • (1) 3 1/2 in. Slotted 1/4 in.
    • (1) 3 1/2 in. Slotted 3/16 in.
    • (1) 3 1/2 in. Square Drive #2