Square D (Schneider Electric) Multi 9™ Miniature Circuit Breaker/Supplementary Protector, 3-Pole, 480Y/277V, B Curve | Graybar Store
Square D (Schneider Electric) - Multi 9™ Miniature Circuit Breaker/Supplementary Protector, 3-Pole, 480Y/277V, B Curve
+ / - Hover over image to Zoom
Other Views

    Multi 9™ Miniature Circuit Breaker/Supplementary Protector, 3-Pole, 480Y/277V, B Curve

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric Multi 9™ miniature circuit breaker/supplementary protector.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Mounting Type
    Pole
    Amps
    Voltage (Volts)
    Price
    MG17462
    95042801
    Rail Mount
    3-Pole
    30A
    277 V AC
    $
    303
    .66
    /
    EA
    95042801
    Mounting Type
    Rail Mount
    Pole
    3-Pole
    Amps
    30A
    Voltage (Volts)
    277 V AC
    $
    303
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MG24153
    95042692
    Rail Mount
    3-Pole
    50A
    277 V AC
    $
    325
    .83
    /
    EA
    95042692
    Mounting Type
    Rail Mount
    Pole
    3-Pole
    Amps
    50A
    Voltage (Volts)
    277 V AC
    $
    325
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95042801 SKU, 95042801 ANALYTICS...
    Amps
    30A
    Voltage (Volts)
    277 V AC
    Price
    $
    303
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95042692 SKU, 95042692 ANALYTICS...
    Amps
    50A
    Voltage (Volts)
    277 V AC
    Price
    $
    325
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available