Square D (Schneider Electric) Multi 9™ Miniature Circuit Breaker/Supplementary Protector, 2-Pole, 480Y/277V, B Curve | Graybar Store
Square D (Schneider Electric) - Multi 9™ Miniature Circuit Breaker/Supplementary Protector, 2-Pole, 480Y/277V, B Curve
+ / - Hover over image to Zoom
Other Views

    Multi 9™ Miniature Circuit Breaker/Supplementary Protector, 2-Pole, 480Y/277V, B Curve

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric Multi 9™ miniature circuit breaker/supplementary protector.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Mounting Type
    Pole
    Amps
    Voltage (Volts)
    Price
    MG24131
    95021342
    Rail Mount
    2-Pole
    10A
    277 V AC
    $
    210
    .15
    /
    EA
    95021342
    Mounting Type
    Rail Mount
    Pole
    2-Pole
    Amps
    10A
    Voltage (Volts)
    277 V AC
    $
    210
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MG17434
    95042816
    Rail Mount
    2-Pole
    5A
    125 V DC; 277 V AC
    $
    210
    .15
    /
    EA
    95042816
    Mounting Type
    Rail Mount
    Pole
    2-Pole
    Amps
    5A
    Voltage (Volts)
    125 V DC; 277 V AC
    $
    210
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95021342 SKU, 95021342 ANALYTICS...
    Amps
    10A
    Voltage (Volts)
    277 V AC
    Price
    $
    210
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95042816 SKU, 95042816 ANALYTICS...
    Amps
    5A
    Voltage (Volts)
    125 V DC; 277 V AC
    Price
    $
    210
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available