Square D (Schneider Electric) 60101 Multi 9 Miniature Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Multi 9 Miniature Circuit Breaker - 60101
+ / - Hover over image to Zoom
Other Views

    Multi 9 Miniature Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 60101
    SKU: 99859049
    $125.60
    Checking Pricing
         
    Amperage Rating:1
    Voltage Rating:120V AC/60V DC
    Width (mm):18
    Depth (mm):76
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 60101
    • Amperage Rating 1
    • Depth (mm) 76
    • Width (mm) 18
    • Voltage Rating 120V AC/60V DC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Multi 9 1A 120V AC/60V DC miniature circuit breaker, 18 to 4 AWG, dimensions 18 W x 107 H x 76 D mm, flush/surface/DIN rail mount.
    • Replaces fuses in low-ampere range; 17 ratings up to 35 A
    • Easy front mounting and rear wiring when using ring terminals
    • Suitable for reverse feeding
    • Positive indication of contact disconnect