Square D (Schneider Electric) Multi 9™ Miniature Circuit Breaker, 3-Pole, 480Y/277V, C Curve | Graybar Store
Square D (Schneider Electric) - Multi 9™ Miniature Circuit Breaker, 3-Pole, 480Y/277V, C Curve
+ / - Hover over image to Zoom
Other Views

    Multi 9™ Miniature Circuit Breaker, 3-Pole, 480Y/277V, C Curve

    Manufacturer: Square D (Schneider Electric)
         

    Multi 9™ C-Curve miniature circuit breaker.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Pole
    Amps
    Voltage (Volts)
    Price
    MGN61332
    25063943
    3-Pole
    20A
    277 V AC
    $
    521
    .44
    /
    EA
    25063943
    Pole
    3-Pole
    Amps
    20A
    Voltage (Volts)
    277 V AC
    $
    521
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MGN61323
    25064151
    3-Pole
    1A
    277 V AC
    $
    521
    .44
    /
    EA
    25064151
    Pole
    3-Pole
    Amps
    1A
    Voltage (Volts)
    277 V AC
    $
    521
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25063943 SKU, 25063943 ANALYTICS...
    Voltage (Volts)
    277 V AC
    Price
    $
    521
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25064151 SKU, 25064151 ANALYTICS...
    Voltage (Volts)
    277 V AC
    Price
    $
    521
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available