Square D (Schneider Electric) Multi 9™ Miniature Circuit Breaker, 240V, 1-Pole, C Curve, Ring Tongue | Graybar Store
Square D (Schneider Electric) - Multi 9™ Miniature Circuit Breaker, 240V, 1-Pole, C Curve, Ring Tongue
+ / - Hover over image to Zoom
Other Views

    Multi 9™ Miniature Circuit Breaker, 240V, 1-Pole, C Curve, Ring Tongue

    Manufacturer: Square D (Schneider Electric)
         

    Multi 9™ 240V miniature circuit breaker eliminates the concerns and uncertainty of using a UL 1077 device where a UL 489 device is required.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Mounting Type
    Pole
    Amps
    Voltage (Volts)
    Interrupt Rating
    Price
    60206
    22016943
    Front Mount
    1-Pole
    5A
    120 V AC; 60 V DC
    10 kA
    $
    131
    .63
    /
    EA
    22016943
    Mounting Type
    Front Mount
    Pole
    1-Pole
    Amps
    5A
    Voltage (Volts)
    120 V AC; 60 V DC
    Interrupt Rating
    10 kA
    $
    131
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60213
    22016952
    Front Mount
    1-Pole
    20A
    120 V AC; 60 V DC
    10 kA
    $
    122
    .57
    /
    EA
    22016952
    Mounting Type
    Front Mount
    Pole
    1-Pole
    Amps
    20A
    Voltage (Volts)
    120 V AC; 60 V DC
    Interrupt Rating
    10 kA
    $
    122
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60212
    22016951
    Front Mount
    1-Pole
    15A
    120 V AC; 60 V DC
    10 kA
    $
    122
    .57
    /
    EA
    22016951
    Mounting Type
    Front Mount
    Pole
    1-Pole
    Amps
    15A
    Voltage (Volts)
    120 V AC; 60 V DC
    Interrupt Rating
    10 kA
    $
    122
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22016943 SKU, 22016943 ANALYTICS...
    Amps
    5A
    Voltage (Volts)
    120 V AC; 60 V DC
    Interrupt Rating
    10 kA
    Price
    $
    131
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22016952 SKU, 22016952 ANALYTICS...
    Amps
    20A
    Voltage (Volts)
    120 V AC; 60 V DC
    Interrupt Rating
    10 kA
    Price
    $
    122
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22016951 SKU, 22016951 ANALYTICS...
    Amps
    15A
    Voltage (Volts)
    120 V AC; 60 V DC
    Interrupt Rating
    10 kA
    Price
    $
    122
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available