Square D (Schneider Electric) Multi 9 Miniature Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Multi 9 Miniature Circuit Breaker
+ / - Hover over image to Zoom
Other Views

    Multi 9 Miniature Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
         

    Multi 9 miniature circuit breaker with box lug.

    • Replaces fuses in low-ampere range; 17 ratings up to 35 A
    • Easy front mounting and rear wiring when using ring terminals
    • Suitable for reverse feeding
    • Positive indication of contact disconnect
    See More >>
    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amperage Rating
    Voltage Rating
    Width (mm)
    Depth (mm)
    Price
    60112
    22001421
    15
    120V AC/60V DC
    18
    76
    $
    114
    .54
    /
    EA
    22001421
    Amperage Rating
    15
    Voltage Rating
    120V AC/60V DC
    Width (mm)
    18
    Depth (mm)
    76
    $
    114
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60101
    99859049
    1
    120V AC/60V DC
    18
    76
    $
    125
    .60
    /
    EA
    99859049
    Amperage Rating
    1
    Voltage Rating
    120V AC/60V DC
    Width (mm)
    18
    Depth (mm)
    76
    $
    125
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60113
    99859051
    20
    120V AC/60V DC
    18
    76
    $
    114
    .54
    /
    EA
    99859051
    Amperage Rating
    20
    Voltage Rating
    120V AC/60V DC
    Width (mm)
    18
    Depth (mm)
    76
    $
    114
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22001421 SKU, 22001421 ANALYTICS...
    Width (mm)
    18
    Depth (mm)
    76
    Price
    $
    114
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99859049 SKU, 99859049 ANALYTICS...
    Width (mm)
    18
    Depth (mm)
    76
    Price
    $
    125
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99859051 SKU, 99859051 ANALYTICS...
    Width (mm)
    18
    Depth (mm)
    76
    Price
    $
    114
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available