Square D (Schneider Electric) MG24474 Multi 9™ 63A 480Y/277V 3-Pole Miniature Circuit Breaker/Supplementary Protector, C Curve | Graybar Store
Square D (Schneider Electric) - Multi 9™ 63A 480Y/277V 3-Pole Miniature Circuit Breaker/Supplementary Protector, C Curve - MG24474
+ / - Hover over image to Zoom
Other Views

    Multi 9™ 63A 480Y/277V 3-Pole Miniature Circuit Breaker/Supplementary Protector, C Curve

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MG24474
    SKU: 94008752
    $340.29
    Checking Pricing
         
    Amps:63A
    Voltage (Volts):480Y/277
    Pole:3-Pole
    Interrupting Rating:5kA
    Mounting Type:DIN Rail (35mm)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MG24474
    • Voltage (Volts) 480Y/277
    • Amps 63A
    • Interrupting Rating 5kA
    • Mounting Type DIN Rail (35mm)
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Multi 9™ 63A 480Y/277V 3-pole C-curve miniature circuit breaker/supplementary protector.