Square D (Schneider Electric) MG17404 Multi 9™ 5A 277V 1-Pole Miniature Circuit Breaker/Supplementary Protector, B Curve | Graybar Store
Square D (Schneider Electric) - Multi 9™ 5A 277V 1-Pole Miniature Circuit Breaker/Supplementary Protector, B Curve - MG17404
+ / - Hover over image to Zoom
Other Views

    Multi 9™ 5A 277V 1-Pole Miniature Circuit Breaker/Supplementary Protector, B Curve

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MG17404
    SKU: 95042779
    $97.38
    Checking Pricing
         
    Amps:5A
    Voltage (Volts):277
    Pole:1-Pole
    Interrupting Rating:5kA
    Mounting Type:DIN Rail (35mm)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MG17404
    • Voltage (Volts) 277
    • Amps 5A
    • Interrupting Rating 5kA
    • Mounting Type DIN Rail (35mm)
    • Pole 1-Pole
    • Country of Origin FR - France
    Product Overview:
    Multi 9™ 5A 277V 1-pole B-curve miniature circuit breaker/supplementary protector.