Square D (Schneider Electric) 60140 Multi 9™ 5A 240V AC/125V DC 2-Pole C60 Miniature Circuit Breaker With Box Line/Load Terminals, C Curve | Graybar Store
Square D (Schneider Electric) - Multi 9™ 5A 240V AC/125V DC 2-Pole C60 Miniature Circuit Breaker With Box Line/Load Terminals, C Curve - 60140
+ / - Hover over image to Zoom
Other Views

    Multi 9™ 5A 240V AC/125V DC 2-Pole C60 Miniature Circuit Breaker With Box Line/Load Terminals, C Curve

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 60140
    SKU: 22001459
    $270.26
    Checking Pricing
         
    Amps:5A
    Voltage (Volts):240 AC/125 DC
    Pole:2-Pole
    Interrupting Rating:10kA
    Mounting Type:DIN Rail (35mm)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 60140
    • Voltage (Volts) 240 AC/125 DC
    • Amps 5A
    • Interrupting Rating 10kA
    • Mounting Type DIN Rail (35mm)
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Multi 9™ 5A 240V AC/125V DC 2-pole C60 C-curve miniature circuit breaker with box line/load terminals.