Square D (Schneider Electric) MG24443 Multi 9™ 2A 480Y/277V 2-Pole Miniature Circuit Breaker/Supplementary Protector, C Curve | Graybar Store
Square D (Schneider Electric) - Multi 9™ 2A 480Y/277V 2-Pole Miniature Circuit Breaker/Supplementary Protector, C Curve - MG24443
+ / - Hover over image to Zoom
Other Views

    Multi 9™ 2A 480Y/277V 2-Pole Miniature Circuit Breaker/Supplementary Protector, C Curve

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MG24443
    SKU: 94008725
    $210.15
    Checking Pricing
         
    Amps:2A
    Voltage (Volts):480Y/277
    Pole:2-Pole
    Interrupting Rating:5kA
    Mounting Type:DIN Rail (35mm)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MG24443
    • Voltage (Volts) 480Y/277
    • Amps 2A
    • Interrupting Rating 5kA
    • Mounting Type DIN Rail (35mm)
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Multi 9™ 2A 480Y/277V 2-pole C-curve miniature circuit breaker/supplementary protector.