Square D (Schneider Electric) Multi 9™ Miniature Circuit Breaker, 240V, 2-Pole, D Curve, Box Lug | Graybar Store
Square D (Schneider Electric) - Multi 9™ Miniature Circuit Breaker, 240V, 2-Pole, D Curve, Box Lug
+ / - Hover over image to Zoom
Other Views

    Multi 9™ Miniature Circuit Breaker, 240V, 2-Pole, D Curve, Box Lug

    Manufacturer: Square D (Schneider Electric)
         

    Multi 9™ 240V miniature circuit breaker eliminates the concerns and uncertainty of using a UL 1077 device where a UL 489 device is required.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 13 items found )
    Mfg Part #
    SKU
    Amps
    Voltage (Volts)
    Pole
    Interrupting Rating
    Mounting Type
    Interrupt Rating
    Price
    60158
    22016917
    6A
    240
    2-Pole
    10kA
    DIN Rail (35mm)
    $
    247
    .16
    /
    EA
    22016917
    Amps
    6A
    Voltage (Volts)
    240
    Pole
    2-Pole
    Interrupting Rating
    10kA
    Mounting Type
    DIN Rail (35mm)
    Interrupt Rating
    $
    247
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60163
    22016895
    15A
    240 V AC
    2-Pole
    Front Mount
    10 kA
    $
    247
    .16
    /
    EA
    22016895
    Amps
    15A
    Voltage (Volts)
    240 V AC
    Pole
    2-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    $
    247
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60154
    22005692
    2A
    240 V AC
    2-Pole
    Front Mount
    10 kA
    $
    270
    .26
    /
    EA
    22005692
    Amps
    2A
    Voltage (Volts)
    240 V AC
    Pole
    2-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    $
    270
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60152
    99877733
    1A
    240 V AC
    2-Pole
    Front Mount
    10 kA
    $
    270
    .26
    /
    EA
    99877733
    Amps
    1A
    Voltage (Volts)
    240 V AC
    Pole
    2-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    $
    270
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60155
    99918834
    3A
    240 V AC
    2-Pole
    Front Mount
    10 kA
    $
    270
    .26
    /
    EA
    99918834
    Amps
    3A
    Voltage (Volts)
    240 V AC
    Pole
    2-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    $
    270
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60161
    22016920
    10A
    240 V AC
    2-Pole
    Front Mount
    10 kA
    $
    247
    .16
    /
    EA
    22016920
    Amps
    10A
    Voltage (Volts)
    240 V AC
    Pole
    2-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    $
    247
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60151
    22005741
    0.5A
    240 V AC
    2-Pole
    Front Mount
    10 kA
    $
    270
    .26
    /
    EA
    22005741
    Amps
    0.5A
    Voltage (Volts)
    240 V AC
    Pole
    2-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    $
    270
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60166
    22016897
    30A
    240 V AC
    2-Pole
    Front Mount
    10 kA
    $
    258
    .21
    /
    EA
    22016897
    Amps
    30A
    Voltage (Volts)
    240 V AC
    Pole
    2-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    $
    258
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60160
    22016919
    8A
    240 V AC
    2-Pole
    Front Mount
    10 kA
    $
    247
    .16
    /
    EA
    22016919
    Amps
    8A
    Voltage (Volts)
    240 V AC
    Pole
    2-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    $
    247
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60164
    99939442
    20A
    240 V AC
    2-Pole
    Front Mount
    10 kA
    $
    247
    .16
    /
    EA
    99939442
    Amps
    20A
    Voltage (Volts)
    240 V AC
    Pole
    2-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    $
    247
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60156
    99918836
    4A
    240 V AC
    2-Pole
    Front Mount
    10 kA
    $
    270
    .26
    /
    EA
    99918836
    Amps
    4A
    Voltage (Volts)
    240 V AC
    Pole
    2-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    $
    270
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60157
    99939446
    5A
    240 V AC
    2-Pole
    Front Mount
    10 kA
    $
    270
    .26
    /
    EA
    99939446
    Amps
    5A
    Voltage (Volts)
    240 V AC
    Pole
    2-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    $
    270
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60165
    22016896
    25A
    240 V AC
    2-Pole
    Front Mount
    10 kA
    $
    247
    .16
    /
    EA
    22016896
    Amps
    25A
    Voltage (Volts)
    240 V AC
    Pole
    2-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    $
    247
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22016917 SKU, 22016917 ANALYTICS...
    Pole
    2-Pole
    Interrupting Rating
    10kA
    Mounting Type
    DIN Rail (35mm)
    Interrupt Rating
    Price
    $
    247
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22016895 SKU, 22016895 ANALYTICS...
    Pole
    2-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    Price
    $
    247
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22005692 SKU, 22005692 ANALYTICS...
    Pole
    2-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    Price
    $
    270
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99877733 SKU, 99877733 ANALYTICS...
    Pole
    2-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    Price
    $
    270
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99918834 SKU, 99918834 ANALYTICS...
    Pole
    2-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    Price
    $
    270
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22016920 SKU, 22016920 ANALYTICS...
    Pole
    2-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    Price
    $
    247
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22005741 SKU, 22005741 ANALYTICS...
    Pole
    2-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    Price
    $
    270
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22016897 SKU, 22016897 ANALYTICS...
    Pole
    2-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    Price
    $
    258
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22016919 SKU, 22016919 ANALYTICS...
    Pole
    2-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    Price
    $
    247
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99939442 SKU, 99939442 ANALYTICS...
    Pole
    2-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    Price
    $
    247
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99918836 SKU, 99918836 ANALYTICS...
    Pole
    2-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    Price
    $
    270
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99939446 SKU, 99939446 ANALYTICS...
    Pole
    2-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    Price
    $
    270
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22016896 SKU, 22016896 ANALYTICS...
    Pole
    2-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    Price
    $
    247
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available