Square D (Schneider Electric) Multi 9™ Miniature Circuit Breaker, 240V, 1-Pole, D Curve, Box Lug | Graybar Store
Square D (Schneider Electric) - Multi 9™ Miniature Circuit Breaker, 240V, 1-Pole, D Curve, Box Lug
+ / - Hover over image to Zoom
Other Views

    Multi 9™ Miniature Circuit Breaker, 240V, 1-Pole, D Curve, Box Lug

    Manufacturer: Square D (Schneider Electric)
         

    Multi 9™ 240V miniature circuit breaker eliminates the concerns and uncertainty of using a UL 1077 device where a UL 489 device is required.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 13 items found )
    Mfg Part #
    SKU
    Amps
    Voltage (Volts)
    Pole
    Interrupting Rating
    Mounting Type
    Interrupt Rating
    Price
    60123
    22007900
    5A
    240
    1-Pole
    10kA
    DIN Rail (35mm)
    $
    125
    .60
    /
    EA
    22007900
    Amps
    5A
    Voltage (Volts)
    240
    Pole
    1-Pole
    Interrupting Rating
    10kA
    Mounting Type
    DIN Rail (35mm)
    Interrupt Rating
    $
    125
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60130
    22015404
    20A
    240
    1-Pole
    10kA
    DIN Rail (35mm)
    $
    114
    .54
    /
    EA
    22015404
    Amps
    20A
    Voltage (Volts)
    240
    Pole
    1-Pole
    Interrupting Rating
    10kA
    Mounting Type
    DIN Rail (35mm)
    Interrupt Rating
    $
    114
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60120
    22016933
    2A
    240
    1-Pole
    10kA
    DIN Rail (35mm)
    $
    125
    .60
    /
    EA
    22016933
    Amps
    2A
    Voltage (Volts)
    240
    Pole
    1-Pole
    Interrupting Rating
    10kA
    Mounting Type
    DIN Rail (35mm)
    Interrupt Rating
    $
    125
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60125
    22016913
    7A
    120 V AC
    1-Pole
    Front Mount
    10 kA
    $
    114
    .54
    /
    EA
    22016913
    Amps
    7A
    Voltage (Volts)
    120 V AC
    Pole
    1-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    $
    114
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60124
    22016912
    6A
    120 V AC
    1-Pole
    Front Mount
    10 kA
    $
    114
    .54
    /
    EA
    22016912
    Amps
    6A
    Voltage (Volts)
    120 V AC
    Pole
    1-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    $
    114
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60122
    22016911
    4A
    120 V AC
    1-Pole
    Front Mount
    10 kA
    $
    125
    .60
    /
    EA
    22016911
    Amps
    4A
    Voltage (Volts)
    120 V AC
    Pole
    1-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    $
    125
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60118
    99918833
    1A
    120 V AC; 60 V DC
    1-Pole
    Front Mount
    10 kA
    $
    125
    .60
    /
    EA
    99918833
    Amps
    1A
    Voltage (Volts)
    120 V AC; 60 V DC
    Pole
    1-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    $
    125
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60127
    22015401
    10A
    120 V AC
    1-Pole
    Front Mount
    10 kA
    $
    114
    .54
    /
    EA
    22015401
    Amps
    10A
    Voltage (Volts)
    120 V AC
    Pole
    1-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    $
    114
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60126
    22015399
    8A
    120 V AC
    1-Pole
    Front Mount
    10 kA
    $
    114
    .54
    /
    EA
    22015399
    Amps
    8A
    Voltage (Volts)
    120 V AC
    Pole
    1-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    $
    114
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60132
    22015405
    30A
    120 V AC
    1-Pole
    Front Mount
    10 kA
    $
    120
    .56
    /
    EA
    22015405
    Amps
    30A
    Voltage (Volts)
    120 V AC
    Pole
    1-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    $
    120
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60121
    22015445
    3A
    120 V AC
    1-Pole
    Front Mount
    10 kA
    $
    125
    .60
    /
    EA
    22015445
    Amps
    3A
    Voltage (Volts)
    120 V AC
    Pole
    1-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    $
    125
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60129
    22015403
    15A
    120 V AC
    1-Pole
    Front Mount
    10 kA
    $
    114
    .54
    /
    EA
    22015403
    Amps
    15A
    Voltage (Volts)
    120 V AC
    Pole
    1-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    $
    114
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60117
    99918832
    0.5A
    120 V AC; 60 V DC
    1-Pole
    Front Mount
    10 kA
    $
    125
    .60
    /
    EA
    99918832
    Amps
    0.5A
    Voltage (Volts)
    120 V AC; 60 V DC
    Pole
    1-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    $
    125
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22007900 SKU, 22007900 ANALYTICS...
    Pole
    1-Pole
    Interrupting Rating
    10kA
    Mounting Type
    DIN Rail (35mm)
    Interrupt Rating
    Price
    $
    125
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22015404 SKU, 22015404 ANALYTICS...
    Pole
    1-Pole
    Interrupting Rating
    10kA
    Mounting Type
    DIN Rail (35mm)
    Interrupt Rating
    Price
    $
    114
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22016933 SKU, 22016933 ANALYTICS...
    Pole
    1-Pole
    Interrupting Rating
    10kA
    Mounting Type
    DIN Rail (35mm)
    Interrupt Rating
    Price
    $
    125
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22016913 SKU, 22016913 ANALYTICS...
    Pole
    1-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    Price
    $
    114
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22016912 SKU, 22016912 ANALYTICS...
    Pole
    1-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    Price
    $
    114
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22016911 SKU, 22016911 ANALYTICS...
    Pole
    1-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    Price
    $
    125
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99918833 SKU, 99918833 ANALYTICS...
    Pole
    1-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    Price
    $
    125
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22015401 SKU, 22015401 ANALYTICS...
    Pole
    1-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    Price
    $
    114
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22015399 SKU, 22015399 ANALYTICS...
    Pole
    1-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    Price
    $
    114
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22015405 SKU, 22015405 ANALYTICS...
    Pole
    1-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    Price
    $
    120
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22015445 SKU, 22015445 ANALYTICS...
    Pole
    1-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    Price
    $
    125
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22015403 SKU, 22015403 ANALYTICS...
    Pole
    1-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    Price
    $
    114
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99918832 SKU, 99918832 ANALYTICS...
    Pole
    1-Pole
    Interrupting Rating
    Mounting Type
    Front Mount
    Interrupt Rating
    10 kA
    Price
    $
    125
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available