Square D (Schneider Electric) MG24435 Multi 9™ 20A 277V 1-Pole Miniature Circuit Breaker/Supplementary Protector, C Curve | Graybar Store
Square D (Schneider Electric) - Multi 9™ 20A 277V 1-Pole Miniature Circuit Breaker/Supplementary Protector, C Curve - MG24435
+ / - Hover over image to Zoom
Other Views

    Multi 9™ 20A 277V 1-Pole Miniature Circuit Breaker/Supplementary Protector, C Curve

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MG24435
    SKU: 93198709
    $97.38
    Checking Pricing
         
    Amps:20A
    Voltage (Volts):277
    Pole:1-Pole
    Interrupting Rating:5kA
    Mounting Type:DIN Rail (35mm)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MG24435
    • Voltage (Volts) 277
    • Amps 20A
    • Interrupting Rating 5kA
    • Mounting Type DIN Rail (35mm)
    • Pole 1-Pole
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Multi 9™ 20A 277V 1-pole C-curve miniature circuit breaker/supplementary protector.