Square D (Schneider Electric) 60130 Multi 9™ 20A 240V AC 1-Pole C60 Miniature Circuit Breaker With Box Line/Load Terminals, D Curve | Graybar Store
Square D (Schneider Electric) - Multi 9™ 20A 240V AC 1-Pole C60 Miniature Circuit Breaker With Box Line/Load Terminals, D Curve - 60130
+ / - Hover over image to Zoom
Other Views

    Multi 9™ 20A 240V AC 1-Pole C60 Miniature Circuit Breaker With Box Line/Load Terminals, D Curve

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 60130
    SKU: 22015404
    $114.54
    Checking Pricing
         
    Amps:20A
    Voltage (Volts):240
    Pole:1-Pole
    Interrupting Rating:10kA
    Mounting Type:DIN Rail (35mm)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 60130
    • Voltage (Volts) 240
    • Amps 20A
    • Interrupting Rating 10kA
    • Mounting Type DIN Rail (35mm)
    • Pole 1-Pole
    • Country of Origin FR - France
    Product Overview:
    Multi 9™ 20A 240V AC 1-pole C60 D-curve miniature circuit breaker with box line/load terminals.