Square D (Schneider Electric) MG17466 Multi 9™ 15A 480Y/277V 3-Pole Miniature Circuit Breaker/Supplementary Protector, C Curve | Graybar Store
Square D (Schneider Electric) - Multi 9™ 15A 480Y/277V 3-Pole Miniature Circuit Breaker/Supplementary Protector, C Curve - MG17466
+ / - Hover over image to Zoom
Other Views

    Multi 9™ 15A 480Y/277V 3-Pole Miniature Circuit Breaker/Supplementary Protector, C Curve

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MG17466
    SKU: 95042804
    $303.66
    Checking Pricing
         
    Amps:15A
    Voltage (Volts):480Y/277
    Pole:3-Pole
    Interrupting Rating:5kA
    Mounting Type:DIN Rail (35mm)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MG17466
    • Voltage (Volts) 480Y/277
    • Amps 15A
    • Interrupting Rating 5kA
    • Mounting Type DIN Rail (35mm)
    • Pole 3-Pole
    • Country of Origin FR - France
    Product Overview:
    Multi 9™ 15A 480Y/277V 3-pole C-curve miniature circuit breaker/supplementary protector.