Thomas and Betts 52 C 52 1/2 Mud Ring, Steel, 4 in. Square Outlet Box | Graybar Store
Thomas and Betts - Mud Ring, Steel, 4 in. Square Outlet Box - 52 C 52 1/2
+ / - Hover over image to Zoom
Other Views

    Mud Ring, Steel, 4 in. Square Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 52 C 52 1/2
    SKU: 88254768
    $11.49
    Checking Pricing
         
    Raised (Inches):1/2 in
    Capacity (Cubic Inch):6.0 cu. in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52 C 52 1/2
    • Capacity (Cubic Inch) 6.0 cu. in.
    • Materials Steel
    • Raised (Inches) 1/2 in
    Product Overview:
    Steel City® Double-Gang Square Cut Tile Wall Cover, Steel, Capacity (Cubic Inch): 6 in³