Commscope 1435971-1 MRJ21® Copper Patch Panel, 48-Port | Graybar Store
Commscope - MRJ21® Copper Patch Panel, 48-Port - 1435971-1
+ / - Hover over image to Zoom
Other Views

    MRJ21® Copper Patch Panel, 48-Port

    Manufacturer: Commscope
    Manufacturer #: 1435971-1
    SKU: 25061574
    $650.54
    Checking Pricing
         
    Panel Type:Loaded
    Rack Units:1
    No. of Ports:48
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # 1435971-1
    • Panel Type Loaded
    • Shielding Non Shielded
    • No. of Ports 48
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration (48) RJ45 Ports to (8) MRJ21 Telco Connector
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    48-port standard 10/100/1000Base-T GbE MRJ21 copper patch panel.
    • MRJ21 provides a universal modular copper cabling platform for applications such as Gigabit Ethernet, VoIP and POE
    • Field installation is as simple as pushing the connector and tightening the screws for consistent performance
    • Factory terminated, tested and serialized patch panel ensure quality and reliability
    • Patch panels break out high performance 24-pair cables to the appropriate wiring patters for standard based 10/100BASE-T, 10/100/1000BASE-T Gigabit Ethernet and other applications