Hubbell Wiring Device - Kellems HBL8300WMRI MRI Duplex Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - MRI Duplex Receptacle - HBL8300WMRI
+ / - Hover over image to Zoom
Other Views

    MRI Duplex Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL8300WMRI
    SKU: 25366454
    $59.45
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:White
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL8300WMRI
    • Color White
    • Amperage 20A
    • Ground Grounded
    • Materials PBT
    • NEMA Rating NEMA 5-20R
    Product Overview:
    MRI Duplex Receptacle, Voltage Rating: 125 V, Amperage: 20 A, White, NEMA 5 to 20R, PBT