Multilink 10-9423 MULTILINK® MRC 17 Fitting | Graybar Store
Multilink - MULTILINK® MRC 17 Fitting - 10-9423
+ / - Hover over image to Zoom
Other Views

    MULTILINK® MRC 17 Fitting

    Manufacturer: Multilink
    Manufacturer #: 10-9423
    SKU: 25834529
    $26.00
    Checking Pricing
         
    Additional Features:2 Piece Design with a Base Cover; Route and Protect Cabling for Low Voltage Data, Voice, Video, and Fiber Optic
    Height (Inches):1.06
    Brand or Series:MULTILINK
    Length:8 ft.
    Use With:MRC17 Square Exterior Plastic Raceway System
    Cover Type:Solid
    Width (Inches):1.9
    Fitting Type:Molding Exterior
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Multilink
    • Manufacturer # 10-9423
    • Color Ivory
    • Additional Features 2 Piece Design with a Base Cover; Route and Protect Cabling for Low Voltage Data, Voice, Video, and Fiber Optic
    • Body Type Straight
    • Brand or Series MULTILINK
    • Cover Type Solid
    • Fitting Type Molding Exterior
    • Height (Inches) 1.06
    • Length 8 ft.
    • Materials Polybutylene Terephthalate
    • Width (Inches) 1.9
    • Use With MRC17 Square Exterior Plastic Raceway System
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    MULTILINK® MRC 17 Fitting, Fitting Type: Molding Exterior, Ivory (Interior); White, Polybutylene Terephthalate, Body Type: Straight, 8 ft