GE Lighting MR16 Quartzline® Multi-Mirror® Reflectors | Graybar Store
GE Lighting - MR16 Quartzline® Multi-Mirror® Reflectors
+ / - Hover over image to Zoom
Other Views

    MR16 Quartzline® Multi-Mirror® Reflectors

    Manufacturer: GE Lighting
         

    Quartzline® MR16 Multi-Mirror® faceted dichroic reflector , 2 in. diameter with 2-Pin GX5.3 base.

    • Manufacturer GE Lighting
    • Base Type GX5.3
    • Bulb Shape MR16
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Wattage
    Packaging
    Rated Life (Hour)
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Voltage Rating
    Price
    DDL UNIT
    88113334
    150
    20 Per Case
    500
    3150
    43537
    20
    $
    26
    .77
    /
    EA
    88113334
    Wattage
    150
    Packaging
    20 Per Case
    Rated Life (Hour)
    500
    Color Temperature (Kelvin)
    3150
    Alternate Manufacturer Part No.
    43537
    Voltage Rating
    20
    $
    26
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EKE
    88113444
    150
    20 Per Case
    250
    3250
    35200
    21
    $
    49
    .66
    /
    EA
    88113444
    Wattage
    150
    Packaging
    20 Per Case
    Rated Life (Hour)
    250
    Color Temperature (Kelvin)
    3250
    Alternate Manufacturer Part No.
    35200
    Voltage Rating
    21
    $
    49
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ELC
    88113453
    250
    20 Per Case
    50
    3400
    37462
    24
    $
    37
    .95
    /
    EA
    88113453
    Wattage
    250
    Packaging
    20 Per Case
    Rated Life (Hour)
    50
    Color Temperature (Kelvin)
    3400
    Alternate Manufacturer Part No.
    37462
    Voltage Rating
    24
    $
    37
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ENX UNIT
    88113465
    360
    20 Per Case
    75
    3300
    41705
    82
    $
    28
    .00
    /
    EA
    88113465
    Wattage
    360
    Packaging
    20 Per Case
    Rated Life (Hour)
    75
    Color Temperature (Kelvin)
    3300
    Alternate Manufacturer Part No.
    41705
    Voltage Rating
    82
    $
    28
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88113334 SKU, 88113334 ANALYTICS...
    Rated Life (Hour)
    500
    Color Temperature (Kelvin)
    3150
    Alternate Manufacturer Part No.
    43537
    Voltage Rating
    20
    Price
    $
    26
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EKE
    88113444 SKU, 88113444 ANALYTICS...
    Rated Life (Hour)
    250
    Color Temperature (Kelvin)
    3250
    Alternate Manufacturer Part No.
    35200
    Voltage Rating
    21
    Price
    $
    49
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ELC
    88113453 SKU, 88113453 ANALYTICS...
    Rated Life (Hour)
    50
    Color Temperature (Kelvin)
    3400
    Alternate Manufacturer Part No.
    37462
    Voltage Rating
    24
    Price
    $
    37
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88113465 SKU, 88113465 ANALYTICS...
    Rated Life (Hour)
    75
    Color Temperature (Kelvin)
    3300
    Alternate Manufacturer Part No.
    41705
    Voltage Rating
    82
    Price
    $
    28
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available