GE Lighting ENX UNIT MR16 Quartzline® Multi-Mirror® Reflector, 360W | Graybar Store
GE Lighting - MR16 Quartzline® Multi-Mirror® Reflector, 360W - ENX UNIT
+ / - Hover over image to Zoom
Other Views

    MR16 Quartzline® Multi-Mirror® Reflector, 360W

    Manufacturer: GE Lighting
    Manufacturer #: ENX UNIT
    SKU: 88113465
    $28.00
    Checking Pricing
         
    Wattage:360
    Packaging:20 Per Case
    Rated Life (Hour):75
    Color Temperature (Kelvin):3300
    Alternate Manufacturer Part No.:41705
    Voltage Rating:82
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # ENX UNIT
    • Alternate Manufacturer Part No. 41705
    • Base Type GX5.3
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 3300
    • Rated Life (Hour) 75
    Product Overview:
    GE Quartzline® Multi-Mirror® MR16 360W overhead projection lamp with 75 rated life hours.