GE Lighting Q50MR16CG/FL-EXN MR16 ProLine™ Cover Glass Halogen Lamp, GU5.3 Base, 50W, 3050K | Graybar Store
GE Lighting - MR16 ProLine™ Cover Glass Halogen Lamp, GU5.3 Base, 50W, 3050K - Q50MR16CG/FL-EXN
+ / - Hover over image to Zoom
Other Views

    MR16 ProLine™ Cover Glass Halogen Lamp, GU5.3 Base, 50W, 3050K

    Manufacturer: GE Lighting
    Manufacturer #: Q50MR16CG/FL-EXN
    SKU: 99691805
    $11.86
    Checking Pricing
         
    Color Temperature (Kelvin):3050
    Rated Life (Hour):6000
    Wattage:50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q50MR16CG/FL-EXN
    • Base Type GU5.3
    • Brand ProLine Cover Glass
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 3050
    • Rated Life (Hour) 6000
    • Wattage 50
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Halogen floodlight 50W MR16 with GU5.3 base, color temperature 3050K, 6000 rated life hours for highly controlled lighting applications.