GE Lighting Q50GU10FL/RVL-CD MR16 Halogen Floodlight 120V GU10, 50W | Graybar Store
GE Lighting - MR16 Halogen Floodlight 120V GU10, 50W - Q50GU10FL/RVL-CD
+ / - Hover over image to Zoom
Other Views

    MR16 Halogen Floodlight 120V GU10, 50W

    Manufacturer: GE Lighting
    Manufacturer #: Q50GU10FL/RVL-CD
    SKU: 25120111
    $20.62
    Checking Pricing
         
    Wattage:50
    Rated Life (Hour):3000
    Initial Lumens:400
    Color Temperature (Kelvin):2750
    Voltage Rating:120
    Alternate Manufacturer Part No.:82143
    CBCP:400 CBCP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q50GU10FL/RVL-CD
    • Alternate Manufacturer Part No. 82143
    • Base Type GU10
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 2750
    • Initial Lumens 400
    Product Overview:
    Halogen reveal 50W MR16 floodlight with GU10 base, color temperature 2750K, 3000 rated life hours, initial lumens 400 for indoor or outdoor use.
    • Filament Type CC-2V
    • Maximum Overall Length 2.13 Inch