GE Lighting Q50MR16C/NFL30 MR16 ConstantColor® Precise ™ 50W, Narrow Flood | Graybar Store
GE Lighting - MR16 ConstantColor® Precise ™ 50W, Narrow Flood - Q50MR16C/NFL30
+ / - Hover over image to Zoom
Other Views

    MR16 ConstantColor® Precise ™ 50W, Narrow Flood

    Manufacturer: GE Lighting
    Manufacturer #: Q50MR16C/NFL30
    SKU: 92042217
    $7.26
    Checking Pricing
         
    Wattage:50
    Rated Life (Hour):6000
    Initial Lumens:850
    Color Temperature (Kelvin):3050
    Beam Spread:Narrow Flood
    Alternate Manufacturer Part No.:20834
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q50MR16C/NFL30
    • Alternate Manufacturer Part No. 20834
    • Base Type GX5.3
    • Beam Spread Narrow Flood
    • Brand Constant Color Precise
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 3050
    Product Overview:
    ConstantColor® Precise™ MR16 50W halogen narrow floodlight with GX5.3 base, color temperature 3050K, 6000 rated life hours, initial lumens 850 for projection applications.
    • Filament Type C-6
    • Maximum Overall Length 1.88 Inch
    • Center Beam Candlepower 2500