GE Lighting Q42MR16/C/VNSP9 MR16 ConstantColor® Precise ™, 42W, Very Narrow Spot | Graybar Store
GE Lighting - MR16 ConstantColor® Precise ™, 42W, Very Narrow Spot - Q42MR16/C/VNSP9
+ / - Hover over image to Zoom
Other Views

    MR16 ConstantColor® Precise ™, 42W, Very Narrow Spot

    Manufacturer: GE Lighting
    Manufacturer #: Q42MR16/C/VNSP9
    SKU: 92042214
    $23.73
    Checking Pricing
         
    Wattage:42
    Rated Life (Hour):3500
    Initial Lumens:0
    Color Temperature (Kelvin):3000
    Beam Spread:Very Narrow Spot
    Alternate Manufacturer Part No.:20830
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q42MR16/C/VNSP9
    • Alternate Manufacturer Part No. 20830
    • Base Type GX5.3
    • Beam Spread Very Narrow Spot
    • Brand Constant Color Precise
    • Bulb Shape MR16
    Product Overview:
    ConstantColor® Precise™ MR16 42W halogen very narrow spotlight with GX5.3 base, color temperature 3000K and 3500 rated life hours for projection applications.
    • Filament Type CC-6
    • Maximum Overall Length 1.88 Inch
    • Center Beam Candlepower 12300