GE Lighting Q35MR16C/CG40 12V MR16 ConstantColor® Precise ™ Cover Glass | Graybar Store
GE Lighting - MR16 ConstantColor® Precise ™ Cover Glass - Q35MR16C/CG40 12V
+ / - Hover over image to Zoom
Other Views

    MR16 ConstantColor® Precise ™ Cover Glass

    Manufacturer: GE Lighting
    Manufacturer #: Q35MR16C/CG40 12V
    SKU: 92042210
    $10.94
    Checking Pricing
         
    Wattage:35
    Rated Life (Hour):5000
    Color Temperature (Kelvin):3000
    Beam Spread:Flood
    Voltage Rating:12
    Alternate Manufacturer Part No.:20859
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q35MR16C/CG40 12V
    • Alternate Manufacturer Part No. 20859
    • Base Type GU5.3
    • Beam Spread Flood
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 3000
    Product Overview:
    ConstantColor® Precise™ MR16 35W halogen floodlight with GU5.3 base, color temperature 3000K, 5000 rated life hours for projection applications.
    • Maximum Overall Length 1.88 Inch
    • Center Beam Candlepower 900
    • Initial Lumens 520