GE Lighting Q71MR16C/CG40 MR16 ConstantColor® Precise ™ Cover Glass | Graybar Store
GE Lighting - MR16 ConstantColor® Precise ™ Cover Glass - Q71MR16C/CG40
+ / - Hover over image to Zoom
Other Views

    MR16 ConstantColor® Precise ™ Cover Glass

    Manufacturer: GE Lighting
    Manufacturer #: Q71MR16C/CG40
    SKU: 92042201
    $12.28
    Checking Pricing
         
    Wattage:71
    Rated Life (Hour):4000
    Color Temperature (Kelvin):3050
    Beam Spread:Flood
    Voltage Rating:12
    Alternate Manufacturer Part No.:20873
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q71MR16C/CG40
    • Alternate Manufacturer Part No. 20873
    • Base Type GU5.3
    • Beam Spread Flood
    • Bulb Shape MR16
    Product Overview:
    ConstantColor® Precise™ MR16 71W halogen floodlight with GU5.3 base, color temperature 3050K, 4000 rated life hours for specialized, highly controlled lighting applications.
    • Maximum Overall Length 1.88 Inch
    • Center Beam Candlepower 2000