GE Lighting Q20MR16C/FL40 10 MR16 ConstantColor® Precise ™ | Graybar Store
GE Lighting - MR16 ConstantColor® Precise ™ - Q20MR16C/FL40 10
+ / - Hover over image to Zoom
Other Views

    MR16 ConstantColor® Precise ™

    Manufacturer: GE Lighting
    Manufacturer #: Q20MR16C/FL40 10
    SKU: 92042224
    $7.26
    Checking Pricing
         
    Wattage:20
    Rated Life (Hour):5000
    Initial Lumens:240
    Color Temperature (Kelvin):2900
    Beam Spread:Flood
    Alternate Manufacturer Part No.:20814
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q20MR16C/FL40 10
    • Alternate Manufacturer Part No. 20814
    • Base Type GX5.3
    • Beam Spread Flood
    • Brand Constant Color Precise
    • Bulb Shape MR16
    Product Overview:
    ConstantColor® Precise™ MR16 20W halogen floodlight with GX5.3 base, color temperature 2900K, 5000 rated life hours, initial lumens 240 for projection applications.
    • Filament Type C-6
    • Maximum Overall Length 1.9 Inch
    • Center Beam Candlepower 525