GE Lighting Q71MR16C/CG25 MR16 CC Precise ™ Cover Glass, Narrow Spot, 71W | Graybar Store
GE Lighting - MR16 CC Precise ™ Cover Glass, Narrow Spot, 71W - Q71MR16C/CG25
+ / - Hover over image to Zoom
Other Views

    MR16 CC Precise ™ Cover Glass, Narrow Spot, 71W

    Manufacturer: GE Lighting
    Manufacturer #: Q71MR16C/CG25
    SKU: 92042202
    $12.28
    Checking Pricing
         
    Wattage:71
    Rated Life (Hour):4000
    Color Temperature (Kelvin):3050
    Beam Spread:Narrow Spot
    Voltage Rating:12
    Alternate Manufacturer Part No.:20874
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q71MR16C/CG25
    • Alternate Manufacturer Part No. 20874
    • Base Type GU5.3
    • Beam Spread Narrow Spot
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 3050
    Product Overview:
    ConstantColor® Precise™ MR16 71W halogen narrow spot with GU5.3 base, color temperature 3050K, 4000 rated life hours for projection applications.
    • Maximum Overall Length 1.88 Inch
    • Center Beam Candlepower 4550