GE Lighting Q50MR16C/CG25 MR16 CC Precise ™ Cover Glass, Narrow Spot, 50W | Graybar Store
GE Lighting - MR16 CC Precise ™ Cover Glass, Narrow Spot, 50W - Q50MR16C/CG25
+ / - Hover over image to Zoom
Other Views

    MR16 CC Precise ™ Cover Glass, Narrow Spot, 50W

    Manufacturer: GE Lighting
    Manufacturer #: Q50MR16C/CG25
    SKU: 92042200
    $10.94
    Checking Pricing
         
    Wattage:50
    Rated Life (Hour):6000
    Color Temperature (Kelvin):2950
    Beam Spread:Narrow Spot
    Voltage Rating:12
    Alternate Manufacturer Part No.:20871
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q50MR16C/CG25
    • Alternate Manufacturer Part No. 20871
    • Base Type GU5.3
    • Beam Spread Narrow Spot
    • Bulb Shape MR16
    Product Overview:
    ConstantColor® Precise™ MR16 50W halogen narrow spot with GU5.3 base, color temperature 3050K, 6000 rated life hours for projection applications.
    • Maximum Overall Length 1.88 Inch
    • Center Beam Candlepower 2900