GE Lighting Q20MR16C/CG15ESX MR16 CC Precise ™ Cover Glass, Narrow Spot, 20W | Graybar Store
GE Lighting - MR16 CC Precise ™ Cover Glass, Narrow Spot, 20W - Q20MR16C/CG15ESX
+ / - Hover over image to Zoom
Other Views

    MR16 CC Precise ™ Cover Glass, Narrow Spot, 20W

    Manufacturer: GE Lighting
    Manufacturer #: Q20MR16C/CG15ESX
    SKU: 92042209
    $10.94
    Checking Pricing
         
    Wattage:20
    Rated Life (Hour):5000
    Color Temperature (Kelvin):2900
    Beam Spread:Narrow Spot
    Voltage Rating:12
    Alternate Manufacturer Part No.:20858
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q20MR16C/CG15ESX
    • Alternate Manufacturer Part No. 20858
    • Base Type GU5.3
    • Beam Spread Narrow Spot
    • Bulb Shape MR16
    Product Overview:
    ConstantColor® Precise™ MR16 20W halogen spotlight with GU5.3 base, color temperature 2900K, 5000 rated life hours for narrow spotlight applications.
    • Maximum Overall Length 1.88 Inch
    • Center Beam Candlepower 3150
    • Initial Lumens 225