GE Lighting Q50MR16/CCG40 24V MR16 CC Precise ™ Cover Glass, Floodlight, 50W | Graybar Store
GE Lighting - MR16 CC Precise ™ Cover Glass, Floodlight, 50W - Q50MR16/CCG40 24V
+ / - Hover over image to Zoom
Other Views

    MR16 CC Precise ™ Cover Glass, Floodlight, 50W

    Manufacturer: GE Lighting
    Manufacturer #: Q50MR16/CCG40 24V
    SKU: 99691804
    $12.24
    Checking Pricing
         
    Wattage:50
    Rated Life (Hour):2000
    Color Temperature (Kelvin):2950
    Beam Spread:Floodlight
    Voltage Rating:24
    Alternate Manufacturer Part No.:41489
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q50MR16/CCG40 24V
    • Alternate Manufacturer Part No. 41489
    • Base Type GU5.3
    • Beam Spread Floodlight
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 2950
    • Rated Life (Hour) 2000
    • Wattage 50
    • Voltage Rating 24
    • Country of Origin US - USA
    Product Overview:
    ConstantColor® Precise™ MR16 50W halogen floodlight with GU5.3 base, color temperature 2950K, 2000 rated life hours for projection applications.
    • Maximum Overall Length 1.88 Inch
    • Center Beam Candlepower 1570
    • Initial Lumens 615