GE Lighting ELC MR16 2-Pin Projection Lamp, 250W, 24V | Graybar Store
GE Lighting - MR16 2-Pin Projection Lamp, 250W, 24V - ELC
+ / - Hover over image to Zoom
Other Views

    MR16 2-Pin Projection Lamp, 250W, 24V

    Manufacturer: GE Lighting
    Manufacturer #: ELC
    SKU: 88113453
    $37.95
    Checking Pricing
         
    Wattage:250
    Packaging:20 Per Case
    Rated Life (Hour):50
    Color Temperature (Kelvin):3400
    Alternate Manufacturer Part No.:37462
    Voltage Rating:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # ELC
    • Alternate Manufacturer Part No. 37462
    • Base Type GX5.3
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 3400
    • Rated Life (Hour) 50
    Product Overview:
    GE 250W 24V Quartzline® Multi-Mirror® MR16 with 50 rated life hours for fiber optics or color printer applications.
    • Filament Type CC-6
    • Maximum Overall Length 1.75 Inch
    • HD Burn Position
    • Application: Fiber Optics, Color Printer