GE Lighting EKE MR16 2-Pin Projection Lamp, 150W, 21V | Graybar Store
GE Lighting - MR16 2-Pin Projection Lamp, 150W, 21V - EKE
+ / - Hover over image to Zoom
Other Views

    MR16 2-Pin Projection Lamp, 150W, 21V

    Manufacturer: GE Lighting
    Manufacturer #: EKE
    SKU: 88113444
    $49.66
    Checking Pricing
         
    Wattage:150
    Packaging:20 Per Case
    Rated Life (Hour):250
    Color Temperature (Kelvin):3250
    Alternate Manufacturer Part No.:35200
    Voltage Rating:21
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # EKE
    • Alternate Manufacturer Part No. 35200
    • Base Type GX5.3
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 3250
    • Rated Life (Hour) 250
    Product Overview:
    GE 150W 21V Quartzline® Multi-Mirror® MR16 with 250 rated life hours for 8mm projection or fiber optics applications.
    • Filament Type CC-6
    • Maximum Overall Length 1.75 Inch
    • HD Burn Position
    • Application: 8mm Projection, Fiber Optics