GE Lighting MR16 120V GU10 | Graybar Store
GE Lighting - MR16 120V GU10
+ / - Hover over image to Zoom
Other Views

    MR16 120V GU10

    Manufacturer: GE Lighting
         

    MR16 halogen lamp has a GU10 base

    Halogen lamps provide a small, white light source with excellent color rending. Halogen lamps use a halogen gas which allows the bulb to burn longer without sacrificing light output.
    • Halogen lamps provide
    • Crisp white light
    • Compact size
    • Long life
    • Excellent beam control
    • High lumen maintenance
    See More >>
    • Manufacturer GE Lighting
    • Base Type GU10
    • Bulb Shape MR16
    Select Filter Options Below ( 1 items found )
    Wattage:50
    Rated Life (Hour):3000
    Initial Lumens:400
    Color Temperature (Kelvin):2750
    Voltage Rating:120
    Alternate Manufacturer Part No.:82143
    CBCP:400 CBCP
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Color Temperature (Kelvin)
    Voltage Rating
    Alternate Manufacturer Part No.
    CBCP
    Price
    Q50GU10FL/RVL-CD
    25120111
    50
    3000
    400
    2750
    120
    82143
    400 CBCP
    $
    20
    .62
    /
    EA
    25120111
    Wattage
    50
    Rated Life (Hour)
    3000
    Initial Lumens
    400
    Color Temperature (Kelvin)
    2750
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    82143
    CBCP
    400 CBCP
    $
    20
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25120111 SKU, 25120111 ANALYTICS...
    Initial Lumens
    400
    Color Temperature (Kelvin)
    2750
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    82143
    CBCP
    400 CBCP
    Price
    $
    20
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available