GE Lighting MPR250/C/VBU/O MPR250/C/VBU/O | Graybar Store
GE Lighting - MPR250/C/VBU/O - MPR250/C/VBU/O
+ / - Hover over image to Zoom
Other Views

    MPR250/C/VBU/O

    Manufacturer: GE Lighting
    Manufacturer #: MPR250/C/VBU/O
    SKU: 22102749
    $68.01
    Checking Pricing
         
    Wattage:250
    Ballast Type:M58
    Packaging:6 Per Case
    Rated Life (Hour):10000
    Color Temperature (Kelvin):3800
    CRI:70
    Alternate Manufacturer Part No.:11650
    Additional Features:Coated, Protected, UV Control
    Initial/Mean Lumens:19500/12900
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MPR250/C/VBU/O
    • Additional Features Coated, Protected, UV Control
    • Alternate Manufacturer Part No. 11650
    • Ballast Type M58
    • Base Type EX39
    • Brand Protected Multi-Vapor
    • Bulb Shape ED28
    • Color Temperature (Kelvin) 3800
    Product Overview:
    GE Protected Multi-Vapor® Quartz Metal Halide ED28