3M - 3M™ Fire Barrier Moldable Putty Pads MPP+ - MPP+4INCHX8INCH
+ / - Hover over image to Zoom
Other Views

3M™ Fire Barrier Moldable Putty Pads MPP+

Manufacturer: 3M
Manufacturer #: MPP+4INCHX8INCH
SKU: 99869903
$4.71
Checking Pricing
     
Fire Rating:Up to 4 Hours
Material:Synthetic Elastomer Intumescent Putty
Packaging:7 x 7 Inch Pad
Size:4 IN X 8 IN X 1/8 IN
Color / Finish:Red
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer 3M
  • Manufacturer # MPP+4INCHX8INCH
  • Size 4 IN X 8 IN X 1/8 IN
  • Application Prevent Passage of Fire and Smoke in Cable Penetrations Through Walls or Floors
  • Type Intumescent Putty Pad
  • Color / Finish Red
  • Fire Rating Up to 4 Hours
  • Material Synthetic Elastomer Intumescent Putty
  • Packaging 7 x 7 Inch Pad
Product Overview:
Dark Red moldable putty pad 4 in. X 8 in. X 1/8 in.