AFL Telecommunications 8500-05-0030MZ One-Click® Fiber Optic Connector Cleaner, MPO, MTP | Graybar Store
AFL Telecommunications - One-Click® Fiber Optic Connector Cleaner, MPO, MTP - 8500-05-0030MZ
+ / - Hover over image to Zoom
Other Views

    One-Click® Fiber Optic Connector Cleaner, MPO, MTP

    Manufacturer: AFL Telecommunications
    Manufacturer #: 8500-05-0030MZ
    SKU: 25566620
    $107.22
    Checking Pricing
         
    Size:0.8 W x 1.8 L x 8 H in
    Use With:Adapters; Connectors On Jumpers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # 8500-05-0030MZ
    • Size 0.8 W x 1.8 L x 8 H in
    • Brand One-Click
    • Use With Adapters; Connectors On Jumpers
    Product Overview:
    One-Click® MPO Cleaner, Size: 0.8 W x 1.8 L x 8 H in, Use With: Adapters; Connectors On Jumpers, MPO/MTP, 500 Cleans
    One-Click® fiber optic connector cleaner cleans MPO and MTP® multi-fiber connectors used in data centers and other high density optical networks.