Chatsworth Products Inc. - Movable Mid-Section Kit - 35493-703
+ / - Hover over image to Zoom
Other Views

Movable Mid-Section Kit

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 35493-703
SKU: 25185882
Checking Pricing
     
Height (Inches):6.59 in
Material:Steel
No. of Sides:Double-Sided
Width (Inches):10 in
Color:Black
Depth (Inches):0.78 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 35493-703
  • Color Black
  • Depth (Inches) 0.78 in
  • Height (Inches) 6.59 in
  • Width (Inches) 10 in
  • Material Steel
  • No. of Sides Double-Sided
Product Overview:
Evolution® Movable Mid-Section Kit, Black, Steel, Vertical
Compact Design Offers Multiple Cable Management Features And Supports UTP, Screened, Coax, Fiber And TERA Cabling Styles; Optimized Jack Spacing for Superior AXT Performance