Square D (Schneider Electric) NSYSDR200BD One Symmetric Mounting Rail, Perforated, Galvanized Steel, 7.5 mm Deep | Graybar Store
Square D (Schneider Electric) - One Symmetric Mounting Rail, Perforated, Galvanized Steel, 7.5 mm Deep - NSYSDR200BD
+ / - Hover over image to Zoom
Other Views

    One Symmetric Mounting Rail, Perforated, Galvanized Steel, 7.5 mm Deep

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYSDR200BD
    SKU: 25456686
    $6.77
    Checking Pricing
         
    Additional Features:Green Premium product
    Length:78.74 in
    Width (mm):38 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYSDR200BD
    • Additional Features Green Premium product
    • Height 7.2 mm
    • Length 78.74 in
    Product Overview:
    Mounting Track And End Clamp, Width (mm): 38 mm, Height: 7.2 mm