Newton Instrument 2192640211 12 24 x 1/2 in. Combo Head Mounting Screw | Graybar Store
Newton Instrument - 12 24 x 1/2 in. Combo Head Mounting Screw - 2192640211
+ / - Hover over image to Zoom
Other Views

    12 24 x 1/2 in. Combo Head Mounting Screw

    Manufacturer: Newton Instrument
    Manufacturer #: 2192640211
    SKU: 25203080
    $21.56
    Checking Pricing
         
    Screw Size:12-24
    Packaging:50 per Pack
    Point Type:Die Point
    Thread Length:1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Newton Instrument
    • Manufacturer # 2192640211
    • Head Type Combination
    • Point Type Die Point
    • Screw Size 12-24
    • Thread Length 1/2 in.
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mounting Screw, 12 24 TPI, Combo Head, Length 1/2 in., 50 Per Pack