Chatsworth 40605-006 Mounting Screw, Combination, Pan Head, Pilot Point, Black, (1000) | Graybar Store
Chatsworth - Mounting Screw, Combination, Pan Head, Pilot Point, Black, (1000) - 40605-006
+ / - Hover over image to Zoom
Other Views

    Mounting Screw, Combination, Pan Head, Pilot Point, Black, (1000)

    Manufacturer: Chatsworth
    Manufacturer #: 40605-006
    SKU: 99503883
    $269.08
    Checking Pricing
         
    Thread Size (Inches):12-24
    Packaging:1000 per Pack
    Material:Steel
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40605-006
    • Color Black
    • Type Mounting Screw
    • Finish Zinc Plated
    • Head Type Pan Head and Pilot Point
    • Materials Steel
    • Thread Size (Inches) 12-24
    • Material Steel
    • Packaging 1000 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mounting Screw, Black, Steel, Zinc-Plated