Chatsworth 40606-001 Zinc Plated Steel Sems Combination Pan Head Pilot Point 12 24 Mounting Screw With Captive Lock Washer | Graybar Store
Chatsworth - Zinc Plated Steel Sems Combination Pan Head Pilot Point 12 24 Mounting Screw With Captive Lock Washer - 40606-001
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Steel Sems Combination Pan Head Pilot Point 12 24 Mounting Screw With Captive Lock Washer

    Manufacturer: Chatsworth
    Manufacturer #: 40606-001
    SKU: 96087554
    $20.04
    Checking Pricing
         
    Screw Size:12-24
    Additional Features:Includes captive lock washer
    Packaging:50 per Pack
    Point Type:Pilot Point
    Thread Length:1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40606-001
    • Additional Features Includes captive lock washer
    • Head Type Combination Pan
    • Materials Steel
    • Point Type Pilot Point
    • Screw Size 12-24
    • Thread Length 1/2 in.
    • Packaging 50 per Pack
    • Country of Origin US - USA
    Product Overview:
    Mounting Screw, Screw Size: 12 to 24 AWG, Head Type: Combination Pan, Steel, Packaging: 50 Per Pack