B-Line (Eaton) SB58604ZN1 Combination Head Mounting Screw For Network Equipment Racks and Frames, Size #12 24 x 5/8 in. | Graybar Store
B-Line (Eaton) - Combination Head Mounting Screw For Network Equipment Racks and Frames, Size #12 24 x 5/8 in. - SB58604ZN1
+ / - Hover over image to Zoom
Other Views

    Combination Head Mounting Screw For Network Equipment Racks and Frames, Size #12 24 x 5/8 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB58604ZN1
    SKU: 93152649
    $18.19
    Checking Pricing
         
    Screw Size:12-24
    Additional Features:Dog point to minimize cross threading; Use with equipment racks and equipment frames
    Packaging:50 per Pack
    Length:5/8 in.
    Point Type:Dog Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB58604ZN1
    • Additional Features Dog point to minimize cross threading; Use with equipment racks and equipment frames
    • Head Type Combination
    • Length 5/8 in.
    • Materials Steel
    Product Overview:
    Eaton® B Line Mounting Screw, Screw Size: 12 to 24 AWG, Head Type: Combination, Length: 5/8 in, Steel, Packaging: 50 Per Pack