Bogen MR8 Mounting Ring for 8 in. Speakers | Graybar Store
Bogen - Mounting Ring for 8 in. Speakers - MR8
+ / - Hover over image to Zoom
Other Views

    Mounting Ring for 8 in. Speakers

    Manufacturer: Bogen
    Manufacturer #: MR8
    SKU: 88037205
    $13.77
    Checking Pricing
         
    Dimensions:12 in. dia. x 3/4 in. D.
    Color:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # MR8
    • Color Steel
    • Dimensions 12 in. dia. x 3/4 in. D.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8 in.steel mounting ring for speaker